Shop All Halogen Light Bulbs
Ilc
Replacement for WESTINGHOUSE 4846
Mfr # 04846 WESTINGHOUSE
Zoro # G503234565
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Bulb Color Temp. 3000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 04846 WESTINGHOUSE
- Zoro # G503234565
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Westinghouse 04846 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- BEACON LED Floodlight, 170W, CRI 67,16107L, 5000K (AL-D/72L-170/5K7/5X5/UNV/SF3/MTT)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- FEIT ELECTRIC Led T6-1/2 E17 2W/25Watt 3000K (BP20T61/2/SU/LED)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- ILC Replacement for Elmo Trv-r8 replacement light bulb lamp, 2PK (TRV-R8 ELMO)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- ILC Replacement for Damar 6631a replacement light bulb lamp, 2PK (6631A DAMAR)
- Ilc Halogen Light Bulbs