Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 38par30/h/fl/ln/eco replacement light bulb lamp
Mfr # 38PAR30/H/FL/LN/ECO WESTINGHOUSE
Zoro # G902781844
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 38
- Bulb Color Temp. 2800
- Bulb Shape PAR30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 38PAR30/H/FL/LN/ECO WESTINGHOUSE
- Zoro # G902781844
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 38 |
Bulb Color Temp. | 2800 |
Bulb Shape | PAR30 |
Description
Replacement for Westinghouse 38par30/h/fl/ln/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- ILC Replacement for Venture Lighting 67868 replacement light bulb lamp, 2PK (67868 VENTURE LIGHTING)
- ILC Replacement for Fiberworks 840211 replacement light bulb lamp (840211 FIBERWORKS)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400/H/ECO (LU400/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy T2-1/4 24V 10.0w Frost replacement light bulb lamp, 10PK (T2-1/4 24V 10.0W FROST GREEN ENERGY)
- ILC Replacement for Grainger 4v484 replacement light bulb lamp (4V484 GRAINGER)
- SYLVANIA Sylvania M175/U/ED28 175w Metal Halide Lamp w/ Mogul Base, Clear, 4200K (64030)
- Ilc HID Light Bulbs