Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 37404 replacement light bulb lamp
Mfr # 37404 WESTINGHOUSE
Zoro # G302985903
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape E17
- Watts 100
- Bulb Color Temp. 4000
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 37404 WESTINGHOUSE
- Zoro # G302985903
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | E17 |
Watts | 100 |
Bulb Color Temp. | 4000 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Westinghouse 37404 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- ILC Replacement for Kandolite 20W 120v E12 Clear replacement light bulb lamp (20W 120V E12 CLEAR KANDOLITE)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- ILC Replacement for Sylvania 69a21/ts/8m 130v replacement light bulb lamp, 4PK (69A21/TS/8M 130V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp C150s55/m replacement light bulb lamp (C150S55/M LIGHT BULB / LAMP)
- Ilc HID Light Bulbs