Shop All Fluorescent Light Bulbs
Ilc
Replacement for Westinghouse 37059 replacement light bulb lamp
Mfr # 37059 WESTINGHOUSE
Zoro # G002778737
original price:
$17.39
37% off
new price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 37059 WESTINGHOUSE
- Zoro # G002778737
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Westinghouse 37059 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON SOCKET- 6" PIGTAILS LAMPHOLDER-MED (44-W)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V - Carded (S4538)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- ILC Replacement For ODORSTOP OSUVB16 (OSUVB16)
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN)
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- Ilc Fluorescent Light Bulbs