Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 36841 replacement light bulb lamp
Mfr # 36841 WESTINGHOUSE
Zoro # G202800627
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
- Watts 60
- Bulb Shape PAR30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 36841 WESTINGHOUSE
- Zoro # G202800627
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Watts | 60 |
Bulb Shape | PAR30 |
Description
Replacement for Westinghouse 36841 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- MAXIM 1.8 Watt LED G4 Base 120 VOlt 3000 Kelvin Clear Bulb (BL1-8G4CL12V30)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60927CA/FIL/2/RP)
- ILC Replacement for Light Bulb / Lamp Mv/c 400w Coated MOG Bt37 replacement light bulb lamp (MV/C 400W COATED MOG BT37 LIGHT BULB / LAMP)
- ILC Replacement for Pelican Super Sabrelite 2004 (SUPER SABRELITE 2004 PELICAN)
- ILC Replacement for Philips 31965-7 replacement light bulb lamp, 2PK (31965-7 PHILIPS)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ILC Replacement for Philips 467308 replacement light bulb lamp (467308)
- ILC Replacement for GE General Electric G.E 41826 replacement light bulb lamp (41826 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs