Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 36838 replacement light bulb lamp
Mfr # 36838 WESTINGHOUSE
Zoro # G002781980
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Bulb Shape PAR38
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 36838 WESTINGHOUSE
- Zoro # G002781980
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Bulb Shape | PAR38 |
Voltage | 120 |
Description
Replacement for Westinghouse 36838 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Horizontal 4K 600L (BPPL13/H/840/LED)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 12" Arm L. (LF12ES-LED)
- KILLARK Drain Breathers (KDB-1)
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- ILC Replacement for Osram Sylvania 64473 replacement light bulb lamp (64473 OSRAM SYLVANIA)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- ILC Replacement for Sylvania 64488 replacement light bulb lamp (64488 SYLVANIA)
- ILC Replacement for SATCO S6986 (S6986 SATCO)
- ILC Replacement for Osram Sylvania H43av-75/dx replacement light bulb lamp (H43AV-75/DX OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 44047 replacement light bulb lamp (44047 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs