Shop All Fluorescent Light Bulbs
Ilc
Replacement for Westinghouse 20household/27/cd replacement light bulb lamp
Mfr # 20HOUSEHOLD/27/CD WESTINGHOUSE
Zoro # G302776327
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 20
- Watts 20
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20HOUSEHOLD/27/CD WESTINGHOUSE
- Zoro # G302776327
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Westinghouse 20household/27/cd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- FEIT ELECTRIC Incandescent Lamp, 25 W, G1612 Lamp, Candelabra E12 Lamp Base, 2700 K Color Temp (BP25G161/2)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- ILC Replacement for LIGHT BULB / LAMP F40CW/SS REPLACED BY (F40CW/SS REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 6xt97 replacement light bulb lamp (6XT97 LUMAPRO)
- ILC Replacement for Philips F24t5/850/ho/alto replacement light bulb lamp (F24T5/850/HO/ALTO PHILIPS)
- ILC Replacement for Athalon Ft40dl/841/rs/eco replacement light bulb lamp (FT40DL/841/RS/ECO ATHALON)
- ILC Replacement For LIGHT BULB LAMP, CF13DD835ECOTF (CF13DD/835/ECO/TF)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/827/ECO)
- Ilc Fluorescent Light Bulbs