Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 06258 replacement light bulb lamp
Mfr # 06258 WESTINGHOUSE
Zoro # G602778953
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 60
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 06258 WESTINGHOUSE
- Zoro # G602778953
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Westinghouse 06258 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/VBU/ED28/XHO/PA)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- ILC Replacement for SYLVANIA CF42DT/E/IN/841/ECO (CF42DT/E/IN/841/ECO SYLVANIA)
- ILC Replacement for Norman Lamps Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 NORMAN LAMPS)
- ILC Replacement for Sylvania 64488 replacement light bulb lamp (64488 SYLVANIA)
- ILC Replacement for Plusrite 1020 replacement light bulb lamp (1020 PLUSRITE)
- ILC Replacement for Ushio Jcx12v-20w/g4 replacement light bulb lamp (JCX12V-20W/G4 USHIO)
- ILC Replacement for Plusrite 5101 replacement light bulb lamp (5101 PLUSRITE)
- ILC Replacement for TCP M153/o M138/o replacement light bulb lamp (M153/O M138/O TCP)
- ILC Replacement for GE General Electric G.E 20018 replacement light bulb lamp (20018 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs