Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 06257 replacement light bulb lamp
Mfr # 06257 WESTINGHOUSE
Zoro # G602796445
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 40
- Bulb Shape T3
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 06257 WESTINGHOUSE
- Zoro # G602796445
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 40 |
Bulb Shape | T3 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Description
Replacement for Westinghouse 06257 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- SUNSHINE LIGHTING Sunlite® FB31/SP835 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Neutral White (30270-SU)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- ILC Replacement for Metal Halide Mh70w/u/c/med replacement light bulb lamp (MH70W/U/C/MED METAL HALIDE)
- ILC Replacement for Grainger 2v632 replacement light bulb lamp (2V632 GRAINGER)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- ILC Replacement for Westinghouse Mh400/u/m59/e replacement light bulb lamp (MH400/U/M59/E WESTINGHOUSE)
- ILC Replacement for Hali-brite L801h7116 replacement light bulb lamp (L801H7116 HALI-BRITE)
- ILC Replacement for Light Bulb / Lamp S55rn-150/c replacement light bulb lamp (S55RN-150/C LIGHT BULB / LAMP)
- ILC Replacement for Strong Moving Color 575 replacement light bulb lamp (MOVING COLOR 575 STRONG)
- Ilc HID Light Bulbs