Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 06252 replacement light bulb lamp
Mfr # 06252 WESTINGHOUSE
Zoro # G902778899
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Shape T3
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 06252 WESTINGHOUSE
- Zoro # G902778899
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 60 |
Bulb Shape | T3 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Description
Replacement for Westinghouse 06252 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- ILC Replacement for Halco Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 HALCO)
- ILC Replacement for Sylvania 64575 Metal Halide replacement light bulb lamp (64575 METAL HALIDE SYLVANIA)
- ILC Replacement for Ushio 048777440551 replacement light bulb lamp (048777440551 USHIO)
- ILC Replacement for Light Bulb / Lamp H38ll-r100 replacement light bulb lamp (H38LL-R100 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Hr400a33 replacement light bulb lamp (HR400A33 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Lu600/t replacement light bulb lamp (LU600/T GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Mpr1000/vbu/ho/o replacement light bulb lamp (MPR1000/VBU/HO/O GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs