Shop All Halogen Light Bulbs
Ilc
Replacement for Westinghouse 04802 replacement light bulb lamp
Mfr # 04802 WESTINGHOUSE
Zoro # G303017962
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 04802 WESTINGHOUSE
- Zoro # G303017962
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 75 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Description
Replacement for Westinghouse 04802 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite FT24DL/841 24 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White (02190-SU)
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- HALO Sld4Xjb Led (SLD405840WH)
- GOLIGHT Wireless Handheld Remote (30100)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Sylvania 250k/br38/fl 125v replacement light bulb lamp (250K/BR38/FL 125V SYLVANIA)
- ILC Replacement for Agfa 1230 Camera replacement light bulb lamp (1230 CAMERA AGFA)
- ILC Replacement for Eiko Jc12v20w replacement light bulb lamp (JC12V20W EIKO)
- WESTINGHOUSE Bulb G4 60-Lumen Halogen (0624000)
- Ilc Halogen Light Bulbs