Shop All Halogen Light Bulbs
Ilc
Replacement for Westinghouse 04756 replacement light bulb lamp
Mfr # 04756 WESTINGHOUSE
Zoro # G203231314
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 04756 WESTINGHOUSE
- Zoro # G203231314
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Shape | MR16 |
Description
Replacement for Westinghouse 04756 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- ILC Replacement for Ushio 30W R-20/lf/20k - 20,000 Hours replacement light bulb lamp (30W R-20/LF/20K - 20,000 HOURS USHIO)
- ILB GOLD Ac-A12V12H1.0M Ballast Led (AC-A12V12H1.0M)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- ILC Replacement for L & E SET Light 1000w replacement light bulb lamp (SET LIGHT 1000W L & E)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W SYLVANIA)
- ILC Replacement for Osram Sylvania 64475 Halogen replacement light bulb lamp (64475 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for BOSCH 12V 6W H6W PURE LIGHT (12V 6W H6W PURE LIGHT BOSCH)
- ILC Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp (AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- Ilc Halogen Light Bulbs