Shop All Incandescent Light Bulbs
Ilc
Replacement for Westinghouse 04061 replacement light bulb lamp 2 Pack
Mfr # 04061 WESTINGHOUSE
Zoro # G102984021
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 7.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 04061 WESTINGHOUSE
- Zoro # G102984021
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 7.5 |
Voltage | 120 |
Description
Replacement for Westinghouse 04061 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 750 W, White (80054)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- ILC Replacement for Damar 1593a replacement light bulb lamp (1593A DAMAR)
- ILC Replacement for Norman Lamps 200ps30/cl 130v replacement light bulb lamp (200PS30/CL 130V NORMAN LAMPS)
- ILC Replacement For LIGHT BULB LAMP 75A19 220V INCANDESCENT MISCELLANEOUS 4PK (4PAK:WX-ERYH-4)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement For LIGHT BULB LAMP, F42TBX841AECOTF (F42TBX/841/A/ECO/TF)
- ILC Replacement for GE General Electric G.E 41032 replacement light bulb lamp, 4PK (41032 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL 25a19/clear replacement light bulb lamp, 4PK (25A19/CLEAR PQL)
- Ilc Incandescent Light Bulbs