Shop All Halogen Light Bulbs
Ilc
Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp
Mfr # 03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE
Zoro # G002945078
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Bulb Shape PAR30
- Voltage 120
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE
- Zoro # G002945078
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Bulb Shape | PAR30 |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Description
Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- PESTWEST USA LLC PestWest Transformer Replacemnet for Nemesis Cm/80 (800-000538)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- ILC Replacement for Topcon Sl-d7 replacement light bulb lamp (SL-D7 TOPCON)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Berchtold Cz955-12 replacement light bulb lamp (CZ955-12 BERCHTOLD)
- ILC Replacement for Halco 107358 replacement light bulb lamp (107358 HALCO)
- ILC Replacement for Ushio Jp225v-1000wcl replacement light bulb lamp (JP225V-1000WCL USHIO)
- ILC Replacement for Sylvania 1000w/4cl-r 120v replacement light bulb lamp (1000W/4CL-R 120V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp JDD E27 110-130v 100w Frost replacement light bulb lamp (JDD E27 110-130V 100W FROST LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- Ilc Halogen Light Bulbs