Shop All LED Light Bulbs
Ilc
Replacement for Westinghouse 035330 Warm White LED Replacement replacement light bulb lamp
Mfr # 035330 WARM WHITE LED REPLACEMENT WESTINGHOUSE
Zoro # G802853160
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Wattage Equivalency 3
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 035330 WARM WHITE LED REPLACEMENT WESTINGHOUSE
- Zoro # G802853160
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Wattage Equivalency | 3 |
Color Temperature | 3000 |
Description
Replacement for Westinghouse 035330 Warm White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay Bk100 Blacklight Blue replacement light bulb lamp (BK100 BLACKLIGHT BLUE STINGER / DEJAY)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- ILC Replacement for Damar 20091d (20091D DAMAR)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp (6.6MR16/F35/3000 DIM 12V PHILIPS)
- ILC Replacement for Satco 13par30/sn/led/40 Foot /5000k/120v/d replacement light bulb lamp (13PAR30/SN/LED/40`/5000K/120V/D SATCO)
- ILC Replacement for Bulbrite 777906 replacement light bulb lamp (777906 BULBRITE)
- ILC Replacement for Sylvania Fo32/865/xp/eco LED Replacement replacement light bulb lamp (FO32/865/XP/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- Ilc LED Light Bulbs