Shop All Decorative Light Bulbs
Ilc
Replacement for Westinghouse 03025 replacement light bulb lamp
Mfr # 03025 WESTINGHOUSE
Zoro # G602941975
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape C11
- Voltage 120
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 03025 WESTINGHOUSE
- Zoro # G602941975
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | C11 |
Voltage | 120 |
Watts | 40 |
Description
Replacement for Westinghouse 03025 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baty Gagemaster 247-005 replacement light bulb lamp (247-005 BATY GAGEMASTER)
- BODINE 32215 W, 700 lm Linear Fluorescent Emergency Ballast (B70A)
- SATCO 250W RED R40 Heat Lamp (S4998)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- ILC Replacement for Bulbrite 154015 replacement light bulb lamp (154015 BULBRITE)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Blue 10 Pack (10PAK:WX-QY45-5)
- ILC Replacement for Westinghouse 40b10/kr/cb replacement light bulb lamp (40B10/KR/CB WESTINGHOUSE)
- ILC Replacement for Philips Bc60f15/cl/ll replacement light bulb lamp (BC60F15/CL/LL PHILIPS)
- ILC Replacement for Osram Sylvania 13974 replacement light bulb lamp, 2PK (13974 OSRAM SYLVANIA)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- Ilc Decorative Light Bulbs