Shop All LED Light Bulbs
Ilc
Replacement for Weldon 1010-1100-20 RED LED Replacement replacement light bulb lamp
Mfr # 1010-1100-20 RED LED REPLACEMENT WELDON
Zoro # G702851617
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1010-1100-20 RED LED REPLACEMENT WELDON
- Zoro # G702851617
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Weldon 1010-1100-20 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Flashlight (FL-516)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft., 31W, 5K, Clear (ASD-LVP4N3150CHE)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- ILC Replacement For SATCO S12423 (S12423)
- ILC Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp (LED-6S6-120R NORMAN LAMPS)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Bulbworks Bw.12psb5 Green LED Replacement replacement light bulb lamp (BW.12PSB5 GREEN LED REPLACEMENT BULBWORKS)
- ILC Replacement For SATCO S12414 (S12414)
- ILC Replacement For EIKO 11334 (11334)
- ILC Replacement for TCP L12t8d5041k replacement light bulb lamp (L12T8D5041K TCP)
- Ilc LED Light Bulbs