Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Welch Allyn Wa-06500-u6 replacement light bulb lamp
Mfr # WA-06500-U6 WELCH ALLYN
Zoro # G002825677
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1.5
- Wattage Equivalency 2.73
- Watts 2.73
- Voltage 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # WA-06500-U6 WELCH ALLYN
- Zoro # G002825677
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T1.5 |
Wattage Equivalency | 2.73 |
Watts | 2.73 |
Voltage | 3.5 |
Description
Replacement for Welch Allyn Wa-06500-u6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 380036A (380036A)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- ECCO SAFETY GROUP DIRECTIONAL LED RECTANGULAR SURFACE MOUNT 12-24VDC 7 FLASH PATTERNS RED (3811R)
- HOLLEY GPS, DIGITAL DASH, USB (554-140)
- ILC Replacement For SATCO 9WPLVLED850DR4P (9WPLV/LED/850/DR/4P)
- ILC Replacement for Donsbulbs 7152as15 replacement light bulb lamp, 10PK (7152AS15 DONSBULBS)
- ILC Replacement for Kawe Piccolight replacement light bulb lamp (PICCOLIGHT KAWE)
- ILC Replacement For LIGHT BULB LAMP 49 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2WY7-8)
- ILC Replacement for CEC INDUSTRIES 130V-MB (130V-MB CEC INDUSTRIES)
- ILC Replacement for Whelen Engineering W1290-14 replacement light bulb lamp (W1290-14 WHELEN ENGINEERING)
- HELLA H7 Halogen 70 Watt White Single OffRoad Use Only (H7 24V)
- Ilc Automotive Lighting