Shop All Halogen Light Bulbs
Ilc
Replacement for Welch Allyn 48740 replacement light bulb lamp
Mfr # 48740 WELCH ALLYN
Zoro # G903233939
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Color Temp. 3300
- Watts 35
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 48740 WELCH ALLYN
- Zoro # G903233939
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Color Temp. | 3300 |
Watts | 35 |
Bulb Shape | MR16 |
Description
Replacement for Welch Allyn 48740 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-5001 (STROBE-5001)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU10 120V (S9382)
- ILC Replacement for Verilux Brookfield Deluxe Floor Lamp replacement light bulb lamp (BROOKFIELD DELUXE FLOOR LAMP VERILUX)
- ILC Replacement for Nova Electronics R5012bh replacement light bulb lamp (R5012BH NOVA ELECTRONICS)
- ILC Replacement for Chauvet Stage Wash 1150 replacement light bulb lamp (STAGE WASH 1150 CHAUVET)
- ILC Replacement for OSRAM SYLVANIA 64435 HALOGEN (64435 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania D41 replacement light bulb lamp (D41 OSRAM SYLVANIA)
- ILC Replacement for Philips 500t3q/p/cl replacement light bulb lamp, 2PK (500T3Q/P/CL PHILIPS)
- ILC Replacement for Satco S3209 -outlawed Replaced BY 60 W. replacement light bulb lamp (S3209 -OUTLAWED REPLACED BY 60 W. SATCO)
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- Ilc Halogen Light Bulbs