Shop All Halogen Light Bulbs
Ilc
Replacement for Welch Allyn 44100 replacement light bulb lamp
Mfr # 44100 WELCH ALLYN
Zoro # G903015917
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 44100 WELCH ALLYN
- Zoro # G903015917
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Welch Allyn 44100 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- BULBRITE 40-Watt BT27 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861230)
- HALO Super Trim Air-Tite® Reflector, 30 (30TBZAT)
- KASK AMERICA Anthracite Neck Shade (WAC00013-313)
- ILC Replacement for Miniature Lamp H1 24V 70W replacement light bulb lamp, 2PK (H1 24V 70W MINIATURE LAMP)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Eiki Snt-o/3585 replacement light bulb lamp (SNT-O/3585 EIKI)
- ILC Replacement for Trumpf L/tl701 replacement light bulb lamp (L/TL701 TRUMPF)
- ILC Replacement for Leitz Pradolux Rt-300 replacement light bulb lamp (PRADOLUX RT-300 LEITZ)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs