Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Welch Allyn 02500-u replacement light bulb lamp
Mfr # 02500-U WELCH ALLYN
Zoro # G402776074
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Wattage Equivalency 6.38
- Watts 6.38
- Voltage 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 02500-U WELCH ALLYN
- Zoro # G402776074
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Wattage Equivalency | 6.38 |
Watts | 6.38 |
Voltage | 5.8 |
Description
Replacement for Welch Allyn 02500-u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 300 lb. (BIO922-A)
- MSD IGNITION MALLORY ROTOR YL (309)
- TRU-FLATE Universal Cement, 8 oz. (12-086)
- CURT Dual Receiver Extender, 2" Shank, 3500 lb. (45792)
- ILC Replacement for Welch Allyn 03000 replacement light bulb lamp (03000 WELCH ALLYN)
- ILC Replacement For THHC LIGHTING WB1210XF XENON KRYPTON WEDGE BASE 4PK (4PAK:WW-5EG2-9)
- ILC Replacement for Chicago Miniature / CML Cm8-2419 replacement light bulb lamp (CM8-2419 CHICAGO MINIATURE / CML)
- ILC Replacement for Drake 14V 65ma replacement light bulb lamp, 10PK (14V 65MA DRAKE)
- ILC Replacement for Bulbrite Q75g9f/120 replacement light bulb lamp, 2PK (Q75G9F/120 BULBRITE)
- ILC Replacement for Osram Sylvania 9011 Headlight Bulb replacement light bulb lamp, 2PK (9011 HEADLIGHT BULB OSRAM SYLVANIA)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies