Shop All Halogen Light Bulbs
Ilc
Replacement for Weber Skylight Sk800 replacement light bulb lamp
Mfr # SKYLIGHT SK800 WEBER
Zoro # G403229494
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 90
- Bulb Color Temp. 3150
- Voltage 14.5
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SKYLIGHT SK800 WEBER
- Zoro # G403229494
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 90 |
Bulb Color Temp. | 3150 |
Voltage | 14.5 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Weber Skylight Sk800 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Case Corporation 4409 replacement light bulb lamp (4409 CASE CORPORATION)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- ILC Replacement for Halco 107498 replacement light bulb lamp, 2PK (107498 HALCO)
- ILC Replacement for Westinghouse 04740 replacement light bulb lamp (04740 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- Ilc Halogen Light Bulbs