Shop All Halogen Light Bulbs
Ilc
Replacement for Waters 2424 Elsd replacement light bulb lamp
Mfr # 2424 ELSD
Zoro # G605347033
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Voltage 12
- Bulb Color Temp. 2900
- Watts 20
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2424 ELSD
- Zoro # G605347033
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Voltage | 12 |
Bulb Color Temp. | 2900 |
Watts | 20 |
Bulb Shape | T4 |
Description
Replacement for Waters 2424 Elsd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- HALO White Motion Sensing Dusk To Dawn Incandescent Floodlight Fixture (MS34W)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- Ilc Halogen Light Bulbs