Shop All Incandescent Light Bulbs
Ilc
Replacement for Wamco Wl-4551 replacement light bulb lamp
Mfr # WL-4551 WAMCO
Zoro # G503024241
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type SCREW TERMINALS
- Watts 250
- Voltage 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # WL-4551 WAMCO
- Zoro # G503024241
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | SCREW TERMINALS |
Watts | 250 |
Voltage | 28 |
Description
Replacement for Wamco Wl-4551 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- FEIT ELECTRIC UVC Wand, 280nm, 6W, 1"W, 11 17/20"H, Surface (UVC/WAND/6W/LED/18)
- ILC Replacement for Zoro 1c556 replacement light bulb lamp (1C556 ZORO)
- ILC Replacement for MI 043168162012 replacement light bulb lamp (043168162012 MI)
- ILC Replacement For FOSTORIA 63025489 (WW-DQV8-7)
- ILC Replacement for Piper Aircraft Landing Light replacement light bulb lamp (LANDING LIGHT PIPER AIRCRAFT)
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- ILC Replacement for Philips 100a/rs/vs/br/tg 130v replacement light bulb lamp (100A/RS/VS/BR/TG 130V PHILIPS)
- ILC Replacement for Babylock BL9 replacement light bulb lamp, 2PK (BL9 BABYLOCK)
- Ilc Incandescent Light Bulbs