Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Wallach Colpostar V6 replacement light bulb lamp
Mfr # COLPOSTAR V6 WALLACH
Zoro # G302774859
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type P27S 27MM FLANGE SINGLE CONTACT
- Wattage Equivalency 12
- Watts 12
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # COLPOSTAR V6 WALLACH
- Zoro # G302774859
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | P27S 27MM FLANGE SINGLE CONTACT |
Wattage Equivalency | 12 |
Watts | 12 |
Voltage | 6 |
Description
Replacement for Wallach Colpostar V6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp (500PAR56Q/WFL 120V PHILIPS)
- RITCHIE B-81 Voyager Compass - Bracket Mount - Black (B-81)
- VELVAC Dual Barb Male, 1/4" Hose, 1/8" Tube (500079)
- ZINSSER Roll-A-Tex White Texture Additive 1 lb (22616)
- ILC Replacement For HONDA PILOT YEAR 2011 DAYTIME RUNNING LIGHT (WW-GC89-4)
- ILC Replacement for Eiko 64111 replacement light bulb lamp (64111 EIKO)
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- ILC Replacement for Zoro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 ZORO)
- ILC Replacement for GE General Electric G.E B2A ne-51h replacement light bulb lamp, 2PK (B2A (NE-51H) GE GENERAL ELECTRIC G.E)
- ILC Replacement For SUBARU OUTBACK YEAR 2008 LICENSE PLATE LIGHT GREEN LED REPLACEMENT (WW-Z4ZL-1)
- SATCO Bulb, Halogen, 1500W, T3, Double Ended Base, Double Ended (S4169)
- Ilc Vehicle Bulbs & Lenses