Shop All Halogen Light Bulbs
Ilc
Replacement for Wallach 906009 replacement light bulb lamp
Mfr # 906009 WALLACH
Zoro # G903233878
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type G7.9 VENTED 2-PIN
- Watts 150
- Bulb Color Temp. 3350
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 906009 WALLACH
- Zoro # G903233878
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | G7.9 VENTED 2-PIN |
Watts | 150 |
Bulb Color Temp. | 3350 |
Voltage | 120 |
Description
Replacement for Wallach 906009 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Ds Led Hl Rechargeable Flashlight W/ Ac/Dc/Piggyback Cha (STL75458)
- NIGHTSTICK Intrinsically/Safe Dual Flashlight, LED (XPP-5422GX)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- DESIGNERS FOUNTAIN 6 inch IC Rated LED New Construction Recessed Housing (EVR6LICATB)
- ILC Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp (CORDED JUNIOR MICROSCOPE BULB UNICO)
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Orbitec 12V 100w Gy6.35 replacement light bulb lamp (12V 100W GY6.35 ORBITEC)
- ILC Replacement for Olympus CH2 Series CHS replacement light bulb lamp (CH2 SERIES CHS OLYMPUS)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Satco S3171 replacement light bulb lamp (S3171 SATCO)
- Ilc Halogen Light Bulbs