Shop All Halogen Light Bulbs
Ilc
Replacement for Waldmann Hpf-20 24V replacement light bulb lamp
Mfr # HPF-20 24V WALDMANN
Zoro # G202981432
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Voltage 24
- Bulb Shape AR48
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPF-20 24V WALDMANN
- Zoro # G202981432
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Voltage | 24 |
Bulb Shape | AR48 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Waldmann Hpf-20 24V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- LEVITON Socket 3Term 250W 2Circ (07070-0PG)
- ILC Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp (6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- ILC Replacement for DR. Fischer 00847252 replacement light bulb lamp (00847252 DR. FISCHER)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- ILC Replacement For EIKO 2450 (2450)
- ILC Replacement for Eliminator Lighting E-134 replacement light bulb lamp (E-134 ELIMINATOR LIGHTING)
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- Ilc Halogen Light Bulbs