Shop All Halogen Light Bulbs
Ilc
Replacement for Waldmann 320724010-00067912 replacement light bulb lamp
Mfr # 320724010-00067912 WALDMANN
Zoro # G403233279
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 20
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 320724010-00067912 WALDMANN
- Zoro # G403233279
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Waldmann 320724010-00067912 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 60W Non-Dim/Non-ES (EA19-6150-4)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Ge General Electric G.E 42729 (42729)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- ILC Replacement for Hikari Jdd-130v/100w E26 T10 FR (if) replacement light bulb lamp (JDD-130V/100W E26 T10 FR (IF) HIKARI)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for Sylvania 75par30ln/hal/nsp9 120v replacement light bulb lamp (75PAR30LN/HAL/NSP9 120V SYLVANIA)
- ILC Replacement for Philips 34003-4 replacement light bulb lamp (34003-4 PHILIPS)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- ILC Replacement for Plusrite Mr16x-life/exz/wc - 50W NFL With Cover replacement light bulb lamp (MR16X-LIFE/EXZ/WC - 50W NFL WITH COVER PLUSRITE)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- Ilc Halogen Light Bulbs