Shop All General Purpose Hydraulic Motors
Ilc
Replacement for WAI GLOBAL 10739N
Mfr # 10739N
Zoro # G505721322
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10739N
- Zoro # G505721322
- Country of Origin China
- Category General Purpose Hydraulic Motors
Description
COMPLETE MOTOR 12 VOLT, CW, 9-SPLINE SHAFT, INSULATED GRD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- ILC Replacement for HALDEX 220 0355 MOTOR (220 0355 MOTOR)
- ILC Replacement for PRESTOLITE MUE-6310 MOTOR (MUE-6310 MOTOR)
- ILC Replacement for APS APS5196 MOTOR (APS5196 MOTOR)
- ILC Replacement for PIC 199-000 MOTOR (199-000 MOTOR)
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- ILC Replacement for WALTCO 70092312 MOTOR (70092312 MOTOR)
- GRESEN Hydraulic Motor Dual Rotation 0.45 Cid, 1.95 Gpm at 1000 Rpm, 2000 PSI (280270)
- Ilc Hydraulic Industrial Tools