Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Wagner 9008/h13 replacement light bulb lamp
Mfr # 9008/H13 WAGNER
Zoro # G102818081
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type P26.4T
- Wattage Equivalency 64.9
- Watts 64.9
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9008/H13 WAGNER
- Zoro # G102818081
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | P26.4T |
Wattage Equivalency | 64.9 |
Watts | 64.9 |
Voltage | 12.8 |
Description
Replacement for Wagner 9008/h13 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 16-14 Nyl, 50 Pk (057090-50)
- WESTWARD Lug, 4/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ08)
- C.E. SMITH Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in. (27481)
- SKF Alternator Bearing - Drive End, 6203-2ZJ (6203-2ZJ)
- ILC Replacement for Norman Lamps Jcd20-130v replacement light bulb lamp, 2PK (JCD20-130V NORMAN LAMPS)
- ILC Replacement For HIKARI XN 12V 5W WEDGE CL XENON KRYPTON WEDGE BASE 10PK (10PAK:WX-SLTW-4)
- ILC Replacement For TOYOTA 4RUNNER V6 40L 585CCA YEAR 2007 HEADLIGHT HIGH 2PK (2PAK:WW-VTBH-0)
- ILC Replacement For SYLVANIA H4656 (WW-C4XZ-6)
- ILC Replacement for Tungsram 2641 replacement light bulb lamp, 10PK (2641 TUNGSRAM)
- ILC Replacement for Target Tech 322502 replacement light bulb lamp (322502 TARGET TECH)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- Ilc Vehicle Bulbs & Lenses