Shop All LED Light Bulbs
Ilc
Replacement for Wagner 1835 Green LED Replacement replacement light bulb lamp
Mfr # 1835 GREEN LED REPLACEMENT WAGNER
Zoro # G202852725
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1835 GREEN LED REPLACEMENT WAGNER
- Zoro # G202852725
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 60 |
Description
Replacement for Wagner 1835 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- ILC Replacement For EIKO 10059 (10059)
- ILC Replacement For EIKO, LED54WPT50KMOGG8 (LED54WPT50KMOG-G8)
- ILC Replacement for Eiko 967 White LED Replacement replacement light bulb lamp (967 WHITE LED REPLACEMENT EIKO)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S14984 LED BASE TYPE E26 2PK (2PAK:WX-LSGW-3)
- FEIT ELECTRIC Dusk to Dawn Hardwired LED Bronze Area Light (S9.5AREA850DBZV)
- Ilc LED Light Bulbs