Shop All Halogen Light Bulbs
Ilc
Replacement for Vosla H3 100w 24V replacement light bulb lamp
Mfr # H3 100W 24V VOSLA
Zoro # G003027490
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 24
- Bulb Base Type PK22S
- Bulb Shape T3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # H3 100W 24V VOSLA
- Zoro # G003027490
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 24 |
Bulb Base Type | PK22S |
Bulb Shape | T3.5 |
Description
Replacement for Vosla H3 100w 24V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lumin LuminLight Bulb Lamp (LUMIN)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- ILC Replacement for Osram Sylvania 66725 replacement light bulb lamp (66725 OSRAM SYLVANIA)
- ILC Replacement for Redfield Medical Infrared Coagulator replacement light bulb lamp (INFRARED COAGULATOR REDFIELD MEDICAL)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement for Colortran 214-012 500w replacement light bulb lamp (214-012 500W COLORTRAN)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- Ilc Halogen Light Bulbs