Shop All Halogen Light Bulbs
Ilc
Replacement for Volpi Intralux 4000 replacement light bulb lamp
Mfr # INTRALUX 4000 VOLPI
Zoro # G703234358
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 90
- Voltage 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # INTRALUX 4000 VOLPI
- Zoro # G703234358
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 90 |
Voltage | 14.5 |
Description
Replacement for Volpi Intralux 4000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 05-6011 replacement light bulb lamp (05-6011 ATLANTIC ULTRAVIOLET)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 09IN SWW4 90CRI WH)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 150t10/h/f replacement light bulb lamp (150T10/H/F EIKO)
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Miniature Lamp H4 24V 75/70w replacement light bulb lamp, 2PK (H4 24V 75/70W MINIATURE LAMP)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eliminator Lighting E-134 replacement light bulb lamp (E-134 ELIMINATOR LIGHTING)
- Ilc Halogen Light Bulbs