Shop All Fluorescent Light Bulbs
Ilc
Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp
Mfr # 13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA
Zoro # G502910385
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA
- Zoro # G502910385
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Lu400/super5-kit (LU400/SUPER5-KIT OSRAM SYLVANIA)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- ILC Replacement for Trojan UV 601 replacement light bulb lamp (UV 601 TROJAN)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- ILC Replacement for Stinger / Dejay B1515/9903 replacement light bulb lamp (B1515/9903 STINGER / DEJAY)
- ILC Replacement for OSRAM SYLVANIA DULUX S 9W/35K (DULUX S 9W/35K OSRAM SYLVANIA)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- ILC Replacement for Sylvania Cf7ds/835/eco replacement light bulb lamp, 2PK (CF7DS/835/ECO SYLVANIA)
- ILC Replacement for Thinlite F13t5/cw/twin replacement light bulb lamp (F13T5/CW/TWIN THINLITE)
- ILC Replacement for Ushio Cf18clt/e26 4100k replacement light bulb lamp (CF18CLT/E26 4100K USHIO)
- Ilc Fluorescent Light Bulbs