Shop All Projector Lamps & Bulbs
Ilc
Replacement for VIEWLEX PROJECTOMATIC 300
Mfr # PROJECTOMATIC 300 VIEWLEX
Zoro # G303237148
original price:
$22.99
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Wattage 300
- Base BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Color Temperature 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PROJECTOMATIC 300 VIEWLEX
- Zoro # G303237148
- Country of Origin China
- Category Projector Lamps & Bulbs
Details
Voltage | 120 |
Wattage | 300 |
Base | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Color Temperature | 3200 |
Description
Replacement for Viewlex Projectomatic 300 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Ergonomic Computer Keyboard/Mouse Tray (771325G)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- VALCOM 15Watt 1Way Paging Horn GRAY (V-1036C-GRAY)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS300-SV1)
- ILC Replacement for Minolta Slide 16 replacement light bulb lamp (SLIDE 16 MINOLTA)
- ILC Replacement for Projection Lamp / Bulb Cmv/cmt replacement light bulb lamp (CMV/CMT PROJECTION LAMP / BULB)
- ILC Replacement for Bell & Howell Filmosound B replacement light bulb lamp (FILMOSOUND B BELL & HOWELL)
- ILC Replacement for Polaroid Polaview 220 Lamp & Housing replacement light bulb lamp (POLAVIEW 220 LAMP & HOUSING POLAROID)
- ILC Replacement for Optoma Eh416 Lamp AND Housing (EH416 LAMP AND HOUSING OPTOMA)
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- APOLLO Overhead Projector Lamp, 82 Volt (VA-EYB-6)
- Ilc Projector Lamps & Bulbs