Shop All Halogen Light Bulbs
Ilc
Replacement for Vermont Precision 24V 300w replacement light bulb lamp
Mfr # 24V 300W VERMONT PRECISION
Zoro # G003019105
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Bulb Shape T4
- Bulb Color Temp. 3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24V 300W VERMONT PRECISION
- Zoro # G003019105
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 300 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Bulb Shape | T4 |
Bulb Color Temp. | 3400 |
Description
Replacement for Vermont Precision 24V 300w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29025b replacement light bulb lamp (29025B DAMAR)
- GOLIGHT Spotlight, 65W, 12VDC, Halogen, 225000 CP (2021GT)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- ILC Replacement for Deltronic 46000400 replacement light bulb lamp (46000400 DELTRONIC)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement for Eiko Ext-fg-24v replacement light bulb lamp (EXT-FG-24V EIKO)
- ILC Replacement for Lumapro 2f520 replacement light bulb lamp, 2PK (2F520 LUMAPRO)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- ILC Replacement for Eiko 031293104151 replacement light bulb lamp (031293104151 EIKO)
- Ilc Halogen Light Bulbs