Shop All Fluorescent Light Bulbs
Ilc
Replacement for Verilux Hec1 replacement light bulb lamp
Mfr # HEC1 VERILUX
Zoro # G602774276
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX10Q-4 4 PIN BASE IN A SQUARE
- Wattage Equivalency 27
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEC1 VERILUX
- Zoro # G602774276
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX10Q-4 4 PIN BASE IN A SQUARE |
Wattage Equivalency | 27 |
Bulb Color Temp. | 5000 |
Description
Replacement for Verilux Hec1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- ILC Replacement for Lumapro 1pgv7 replacement light bulb lamp (1PGV7 LUMAPRO)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-850-DX2 25PK (KT-LED25T5HO-48GC-850-DX2)
- ILC Replacement for HALCO PLL40/830/RS/ECO (PLL40/830/RS/ECO HALCO)
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- ILC Replacement for Zoro 2ett6 replacement light bulb lamp, 12PK (2ETT6 ZORO)
- ILC Replacement for Light Bulb / Lamp F25t12/cw 33-inch replacement light bulb lamp (F25T12/CW 33-INCH LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F54t5/47w/850/eco replacement light bulb lamp, 40PK (F54T5/47W/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Howard Cf13se/827 replacement light bulb lamp (CF13SE/827 HOWARD)
- Ilc Fluorescent Light Bulbs