Shop All Fluorescent Light Bulbs
Ilc
Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp
Mfr # HAPPYLIGHT 2500 SUNSHINE VERILUX
Zoro # G102782481
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 26
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HAPPYLIGHT 2500 SUNSHINE VERILUX
- Zoro # G102782481
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 6500 |
Description
Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- CLASSY CAPS Classy Caps Mfg Inc SL211R 4X4 BRONZE ALUMINUM IMPERIAL SOLAR POST CAP (SL211R)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- ILC Replacement for Philips F17t8/tl841/plus/alto replacement light bulb lamp, 2PK (F17T8/TL841/PLUS/ALTO PHILIPS)
- ILC Replacement for Philips Tld36w/840 replacement light bulb lamp (TLD36W/840 PHILIPS)
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- ILC Replacement for GE General Electric G.E F20w/blb replacement light bulb lamp (F20W/BLB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- ILC Replacement for Light Bulb / Lamp Fl40ssex.n/37-h replacement light bulb lamp, 30PK (FL40SSEX.N/37-H LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs