Shop All HID Light Bulbs
Ilc
Replacement for Verd-a-ray L870 replacement light bulb lamp
Mfr # L870 VERD-A-RAY
Zoro # G602981797
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
- Bulb Color Temp. 1800
- Watts 18
- Bulb Shape T17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L870 VERD-A-RAY
- Zoro # G602981797
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS |
Bulb Color Temp. | 1800 |
Watts | 18 |
Bulb Shape | T17 |
Description
Replacement for Verd-a-ray L870 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- ILB GOLD Bulb, Xenon Krypton Festoon, Replacement For Donsbulbs Xe-Fst-5W-24V, 10PK (XE-FST-5W-24V)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- ILC Replacement for GE Inspection Technology Xlg3 replacement light bulb lamp (XLG3 GE INSPECTION TECHNOLOGY)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- ILC Replacement for Iwasaki H100/med replacement light bulb lamp (H100/MED IWASAKI)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- Ilc HID Light Bulbs