Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting Ms250w/h75/ps replacement light bulb lamp
Mfr # MS250W/H75/PS VENTURE LIGHTING
Zoro # G003028862
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
- Bulb Color Temp. 4000
- Bulb Shape BT28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MS250W/H75/PS VENTURE LIGHTING
- Zoro # G003028862
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Bulb Color Temp. | 4000 |
Bulb Shape | BT28 |
Description
Replacement for Venture Lighting Ms250w/h75/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- ILC Replacement for SYLVANIA F34CW/SS/ECO REPLACED BY (F34CW/SS/ECO REPLACED BY SYLVANIA)
- NUVO 8 ft., Track, Black Finish (TR123)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for WESTINGHOUSE MH175/U/M57/E (MH175/U/M57/E WESTINGHOUSE)
- ILC Replacement for Sylvania Hqi-t 150 W/ndl replacement light bulb lamp (HQI-T 150 W/NDL SYLVANIA)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- ILC Replacement for GE General Electric G.E Lu70/h/eco replacement light bulb lamp (LU70/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Uxl-155-lca(s-lc) replacement light bulb lamp (UXL-155-LCA(S-LC) USHIO)
- ILC Replacement for Iwasaki 56895 replacement light bulb lamp (56895 IWASAKI)
- Ilc HID Light Bulbs