Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting MS 400w/h75/ed28/ps replacement light bulb lamp
Mfr # MS 400W/H75/ED28/PS VENTURE LIGHTING
Zoro # G803019244
original price:
$95.39
8% off
new price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type EP39 POSITION ORIENTED MOGUL
- Voltage 135
- Watts 400
- Bulb Shape ED28
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MS 400W/H75/ED28/PS VENTURE LIGHTING
- Zoro # G803019244
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | EP39 POSITION ORIENTED MOGUL |
Voltage | 135 |
Watts | 400 |
Bulb Shape | ED28 |
Bulb Color Temp. | 4000 |
Description
Replacement for Venture Lighting MS 400w/h75/ed28/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V - 2-Pack (S2764)
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- ILC Replacement for Bulbrite 683457 replacement light bulb lamp (683457 BULBRITE)
- ILC Replacement for Halco Mp150/u/med/ps replacement light bulb lamp (MP150/U/MED/PS HALCO)
- ILC Replacement for Satco S6975 replacement light bulb lamp, 10PK (S6975 SATCO)
- ILC Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp (MSR 575-2 G22 HIGH END SYSTEMS)
- ILC Replacement for Philips 14040-0 replacement light bulb lamp (14040-0 PHILIPS)
- ILC Replacement for GE General Electric G.E 13923 replacement light bulb lamp (13923 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- Ilc HID Light Bulbs