Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting MS 175w/bu/ps replacement light bulb lamp
Mfr # MS 175W/BU/PS VENTURE LIGHTING
Zoro # G502981088
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 132
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Bulb Color Temp. 4000
- Watts 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MS 175W/BU/PS VENTURE LIGHTING
- Zoro # G502981088
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 132 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Bulb Color Temp. | 4000 |
Watts | 175 |
Description
Replacement for Venture Lighting MS 175w/bu/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Flashlight Hx5 130L (20769)
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- VAXCEL INTERNATIONAL Bozeman 5In. Outdoor Wall Light Bbz (Bear) (OW35053BBZ)
- ILC Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp (T3 24V 20.0W 200.OLM PEC)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- ILC Replacement for Iwasaki 54768 replacement light bulb lamp (54768 IWASAKI)
- ILC Replacement for Halco Mvr1000/u/bt37/pa replacement light bulb lamp (MVR1000/U/BT37/PA HALCO)
- ILC Replacement for Iwasaki Mpf150/u/3k replacement light bulb lamp (MPF150/U/3K IWASAKI)
- ILC Replacement for Pentax Epk-3000 Lamp AND Module Insert (EPK-3000 LAMP AND MODULE INSERT PENTAX)
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- Ilc HID Light Bulbs