Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting Mh400w/u/lu/ed28 replacement light bulb lamp
Mfr # MH400W/U/LU/ED28 VENTURE LIGHTING
Zoro # G502983358
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape ED28
- Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH400W/U/LU/ED28 VENTURE LIGHTING
- Zoro # G502983358
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | ED28 |
Watts | 400 |
Description
Replacement for Venture Lighting Mh400w/u/lu/ed28 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 12 W, Compact LED Bulb, White, PAR30, 2700K Temp. Clear Finish, Dimmable (LED12DP30RW82740)
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- FLOWTRON Bulb - 15 Watts (BF35)
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- ILC Replacement for Hubbell Lightstorm replacement light bulb lamp (LIGHTSTORM HUBBELL)
- ILC Replacement for Philips 36869-6 replacement light bulb lamp (36869-6 PHILIPS)
- ILC Replacement for Sylvania Lu100/+/eco replacement light bulb lamp (LU100/+/ECO SYLVANIA)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- ILC Replacement for Sylvania 69445 Mercury Lamp replacement light bulb lamp (69445 MERCURY LAMP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fl81 5W 24V replacement light bulb lamp, 4PK (FL81 5W 24V LIGHT BULB / LAMP)
- Ilc HID Light Bulbs