Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting Mh1000w/u/bt37 replacement light bulb lamp
Mfr # MH1000W/U/BT37 VENTURE LIGHTING
Zoro # G602982855
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 3700
- Watts 1000
- Bulb Shape BT37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH1000W/U/BT37 VENTURE LIGHTING
- Zoro # G602982855
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 3700 |
Watts | 1000 |
Bulb Shape | BT37 |
Description
Replacement for Venture Lighting Mh1000w/u/bt37 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- SATCO 4-Watt T6.5 LED - Clear - Bayonet Double Contact Base - 3000K - 400 Lumens - 120 Volts (S21861)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- ILC Replacement for HALCO MH250U/M (MH250U/M HALCO)
- ILC Replacement for Bulbrite 661100 replacement light bulb lamp (661100 BULBRITE)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- ILC Replacement for GE General Electric G.E 46273 replacement light bulb lamp (46273 GE GENERAL ELECTRIC G.E)
- ELUMIGEN 34W, 6500 Lumens, LED Dual Voltage Corncob, HID Replacement Lamp, 5000K (HIDW34L6500C5R8NU)
- Ilc HID Light Bulbs