Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting MH 50w/c/u replacement light bulb lamp
Mfr # MH 50W/C/U VENTURE LIGHTING
Zoro # G502983372
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3200
- Bulb Shape ED17
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH 50W/C/U VENTURE LIGHTING
- Zoro # G502983372
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3200 |
Bulb Shape | ED17 |
Watts | 50 |
Description
Replacement for Venture Lighting MH 50w/c/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL835 PLUS ALTO 25/1)
- ILC Replacement for Superior Quartz Sqp-sx10001 replacement light bulb lamp (SQP-SX10001 SUPERIOR QUARTZ)
- ILC Replacement for GE General Electric G.E 12471 replacement light bulb lamp (12471 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- ILC Replacement for Osram Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp (MCP39PAR20/U/830/FL(30) OSRAM SYLVANIA)
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs