Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting MH 350w/h75/ed28/ps replacement light bulb lamp
Mfr # MH 350W/H75/ED28/PS VENTURE LIGHTING
Zoro # G902983200
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Voltage 135
- Watts 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH 350W/H75/ED28/PS VENTURE LIGHTING
- Zoro # G902983200
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Voltage | 135 |
Watts | 350 |
Description
Replacement for Venture Lighting MH 350w/h75/ed28/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Satco, Cft42W4P841 (CFT42W4P841)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- ILC Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp (C250S50/C LIGHT BULB / LAMP)
- ILC Replacement for Metal Halide Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 METAL HALIDE)
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- ILC Replacement for Philips Cdm100/par38/fl/3k(25) replacement light bulb lamp (CDM100/PAR38/FL/3K(25) PHILIPS)
- ILC Replacement for GE General Electric G.E Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement For FIBERSTARS 6008 (6008)
- ILC Replacement for GE General Electric G.E 46273 replacement light bulb lamp (46273 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs