Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting MH 1500w/u replacement light bulb lamp
Mfr # MH 1500W/U VENTURE LIGHTING
Zoro # G402983205
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT56
- Watts 1500
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH 1500W/U VENTURE LIGHTING
- Zoro # G402983205
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT56 |
Watts | 1500 |
Bulb Color Temp. | 4000 |
Description
Replacement for Venture Lighting MH 1500w/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite Mv100/dx/m replacement light bulb lamp (MV100/DX/M BULBRITE)
- ILC Replacement for Iwasaki 55201 replacement light bulb lamp (55201 IWASAKI)
- ILC Replacement for Philips 36869-6 replacement light bulb lamp (36869-6 PHILIPS)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- ILC Replacement for Grainger 6v751 replacement light bulb lamp, 2PK (6V751 GRAINGER)
- ILC Replacement for Martin Professional Atomic 3000 Max-15 Strobe replacement light bulb lamp (ATOMIC 3000 MAX-15 STROBE MARTIN PROFESSIONAL)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Wobblelight 111901 (111901)
- Ilc HID Light Bulbs