Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp
Mfr # HIT100W/G12/UVS/4K VENTURE LIGHTING
Zoro # G703018972
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4200
- Watts 100
- Bulb Shape T7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HIT100W/G12/UVS/4K VENTURE LIGHTING
- Zoro # G703018972
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4200 |
Watts | 100 |
Bulb Shape | T7.5 |
Description
Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 6s6-120v replacement light bulb lamp, 10PK (6S6-120V GRAINGER)
- ILC Replacement for Godfrey Engineering Gea05 replacement light bulb lamp, 2PK (GEA05 GODFREY ENGINEERING)
- NEWHOUSE LIGHTING Metal Solar Black Outdoor Integrated LED Landscape Spot Light, PK 2 (SOLARLIGHTM-2)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- ILC Replacement for Green Energy Lu100/mog replacement light bulb lamp (LU100/MOG GREEN ENERGY)
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- ILC Replacement for Damar Mvr400/u/ed28 replacement light bulb lamp (MVR400/U/ED28 DAMAR)
- ILC Replacement For USHIO M24E200501 (WW-F57G-3)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- ILC Replacement for Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB SYLVANIA)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- Ilc HID Light Bulbs