Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting 58953 replacement light bulb lamp
Mfr # 58953 VENTURE LIGHTING
Zoro # G402982413
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT37
- Bulb Color Temp. 4000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 875
- Voltage 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 58953 VENTURE LIGHTING
- Zoro # G402982413
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT37 |
Bulb Color Temp. | 4000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 875 |
Voltage | 250 |
Description
Replacement for Venture Lighting 58953 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Milano Mini Pendant Bronze (P0177)
- DEWALT Cordless Tool Work Light, 4,000 lm, Tripod (DWST08060)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- ILC Replacement for PEC Lu100/mog replacement light bulb lamp (LU100/MOG PEC)
- ILC Replacement for Osram Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp (HCI-TF20W/830 WDL PB GU6.5 OSRAM SYLVANIA)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for Bulbrite 715634 replacement light bulb lamp (715634 BULBRITE)
- ILC Replacement for GE Inspection Technology Xlg3 replacement light bulb lamp (XLG3 GE INSPECTION TECHNOLOGY)
- ILC Replacement for GE General Electric G.E 13923 replacement light bulb lamp (13923 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs