Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting 44810 replacement light bulb lamp
Mfr # 44810 VENTURE LIGHTING
Zoro # G302982124
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 44810 VENTURE LIGHTING
- Zoro # G302982124
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Bulb Shape | ED17 |
Description
Replacement for Venture Lighting 44810 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White (FF2S14ND27)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- ILC Replacement for Fulham Fcfte9w827 replacement light bulb lamp, 2PK (FCFTE9W827 FULHAM)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- ILC Replacement for AH LIGHTING MH/250W/MOG (MH/250W/MOG AH LIGHTING)
- ILC Replacement for Tungsram Lu100/tu replacement light bulb lamp (LU100/TU TUNGSRAM)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- ILC Replacement for Zoro 6v751 replacement light bulb lamp, 2PK (6V751 ZORO)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- ILC Replacement for Green Energy Mh175/bu/mog/ps/4k/ed28 replacement light bulb lamp (MH175/BU/MOG/PS/4K/ED28 GREEN ENERGY)
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- Ilc HID Light Bulbs